Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 7788441 / MAHLE
Mfr # B1HF0006597
Zoro # G510477573
product price: $138.99
/ea
Sold in multiples of 4 for $555.96
Free Shipping & Returns
$555.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAHLE
- Replaces OEM Part 7788441
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006597
- Zoro # G510477573
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.567 in |
Outside Dia. | 1.969 in |
Details
Replaces OEM Brand | MAHLE |
Replaces OEM Part | 7788441 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0013806 is a quality replacement for MAHLE / 7788441.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171667, Return Line, 10 micron, Outside-In (MF0577096)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 9.5A (ATV320U40N4C)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3480 (RPF3480)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 926169, Suction, 10 micron (ZX-926169)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- MAIN FILTER Hydraulic Filter, replaces LINK-BELT D7J0149, 10 micron, Outside-In, Glass (MF0592564)
- Beta 1 Filters Hydraulic Filtration