Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 7783491 / MAHLE
Mfr # B1HF0006521
Zoro # G110477744
product price: $73.59
/ea
Sold in multiples of 2 for $147.18
$147.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAHLE
- Replaces OEM Part 7783491
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006521
- Zoro # G110477744
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 12.953 in |
Details
Replaces OEM Brand | MAHLE |
Replaces OEM Part | 7783491 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0013793 is a quality replacement for MAHLE / 7783491.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/125HP, 1550 rpm, 115V (4YFJ6)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5428)
- TSUBAKI Sprocket , 60 Chain Size, 17 # of Teeth (60SDS17)
- KETT TOOL Air Lube Oil (264-6)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- Beta 1 Filters Hydraulic Filters