Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 77681075 / MAHLE
Mfr # B1HF0027138
Zoro # G110477690
product price: $156.99
/ea
Sold in multiples of 4 for $627.96
Free Shipping & Returns
$627.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAHLE
- Filter Media Wire Mesh
- Micron Rating 100 µ
- Length 6.772 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0027138
- Zoro # G110477690
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.772 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | MAHLE |
Replaces OEM Part | 77681075 |
Filter Media | Wire Mesh |
Micron Rating | 100 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0029904 is a quality replacement for MAHLE / 77681075.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 68 (M00701703)
- VIBCO Electric Vibrator, 2.60 A, 115VAC, 1 Phase (SCR-200)
- MILTON INDUSTRIES 1/4" Female Body 3/8" NPT T-St (788)
- MI-T-M Nipple (24-0165)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- MAIN FILTER Hydraulic Filter, replaces WIX D96B10C, 10 micron, Outside-In, Cellulose (MF0579339)
- Beta 1 Filters Hydraulic Filtration