Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 7160311 / MOOG
Mfr # B1HF0006429
Zoro # G110480911
product price: $100.99
/ea
Sold in multiples of 4 for $403.96
Free Shipping & Returns
$403.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MOOG
- Replaces OEM Part 7160311
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006429
- Zoro # G110480911
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.449 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | MOOG |
Replaces OEM Part | 7160311 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0014664 is a quality replacement for MOOG / 7160311.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24FJ-08MJ (2406-24-08)
- TOPWORX LIMIT SWITCH 120V-AC ELECTRO-PNEUMATIC VALVE POSITIONER (DXP-L21GSEB)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU18)
- DDS Shaft Seal, TCV, 20mm ID, Fluoro Rubber (204210TCV)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CGV, 40 micron, Outside-In (MF0594713)
- Beta 1 Filters Hydraulic Filtration