Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 7063 / CROSLAND
Mfr # B1HF0085944
Zoro # G410487238
Sold in multiples of 2 for $132.38
$132.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand CROSLAND
- Replaces OEM Part 7063
- Filter Media Cellulose
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085944
- Zoro # G410487238
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.961 in |
Length | 11.417 in |
Details
Replaces OEM Brand | CROSLAND |
Replaces OEM Part | 7063 |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0086147 is a quality replacement for CROSLAND / 7063.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-39575, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 39575 (39575)
- LUBRIPLATE Fmo-350, 5 Gal Pail, Iso-68 H-1/Food Grade Usp White Mineral Oil (L0741-060)
- DIXON Female to Industrial Coupler, (F)NPT, 3/8 (3DF2-B)
- SKF SKF 6204 C3, Single Row Ball Bearings (6204 C3)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- MP FILTRI 61000301 Replacement/Interchange Hydraulic Filter (MF0057995)
- Beta 1 Filters Hydraulic Filtration