Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 70375623 / MAHLE
Mfr # B1HF0006478
Zoro # G110477539
product price: $128.99
/ea
Sold in multiples of 4 for $515.96
Free Shipping & Returns
$515.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAHLE
- Replaces OEM Part 70375623
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.228 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006478
- Zoro # G110477539
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.228 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | MAHLE |
Replaces OEM Part | 70375623 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0013784 is a quality replacement for MAHLE / 70375623.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 28" Outside Length, 2/3" Top Width, 1 Ribs (BX25)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- GATES Truflex V-Belts, 4L420 (4L420)
- MAIN FILTER Hydraulic Filter, replaces OMT CR112C25R, Return Line, 25 micron, Outside-In (MF0062291)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PA4872, 10 micron, Outside-In (MF0066163)
- Beta 1 Filters Hydraulic Filtration