Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 7023205 / JLG INDUSTRIES
Mfr # B1HF0124542
Zoro # G510486872
product price: $83.49
/ea
Sold in multiples of 2 for $166.98
Free Shipping & Returns
$166.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand JLG INDUSTRIES
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
- Length 8.996 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0124542
- Zoro # G510486872
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.996 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | JLG INDUSTRIES |
Replaces OEM Part | 7023205 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0124560 is a quality replacement for JLG INDUSTRIES / 7023205.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Riveted Roller Chain Box 60R-10 - Standard: 60 Chain Size, 10 Ft, 131538 (131538)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 12 # of Teeth (25BS12H X 3/8)
- LPS DETEX Multipurpose Grease, Cartridge, 13oz (51014)
- BANDO S3M-267 Timing Belt, 60-S3M-267 (60-S3M-267)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- Beta 1 Filters Hydraulic Filtration