Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 63422TP20 / LEKANG
Mfr # B1HF0056534
Zoro # G410480123
product price: $68.59
/ea
Sold in multiples of 2 for $137.18
$137.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand LEKANG
- Replaces OEM Part 63422TP20
- Filter Media Cellulose
- Micron Rating 25 µ
- Outside Dia. 2.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0056534
- Zoro # G410480123
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.913 in |
Length | 8.858 in |
Details
Replaces OEM Brand | LEKANG |
Replaces OEM Part | 63422TP20 |
Filter Media | Cellulose |
Micron Rating | 25 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0058712 is a quality replacement for LEKANG / 63422TP20.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (RCS302K)
- FLEXZILLA Pro Air Hose, 3/8" x 25, w ColorConnex (HFZP3825YW2-D)
- AEGIS Bearing Protection Ring, Dia. 7/8 In (KIT SGR-0.875-UK)
- IGUS Flanged Bearing, 5/8 IDx1/2 In L, PK5 (GFI-1011-08)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- MAIN FILTER Hydraulic Filter, replaces NELSON 87610A, 40 micron, Inside-Out, Glass (MF0593007)
- Beta 1 Filters Hydraulic Filtration