Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 6100EAL753N1 / PUROLATOR
Mfr # B1HF0132973
Zoro # G410489799
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PUROLATOR
- Filter Media Wire Mesh
- Micron Rating 60 µ
- Length 9.252 in
- Head Material Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132973
- Zoro # G410489799
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.252 in |
Outside Dia. | 3.898 in |
Details
Replaces OEM Brand | PUROLATOR |
Replaces OEM Part | 6100EAL753N1 |
Filter Media | Wire Mesh |
Micron Rating | 60 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0134732 is a quality replacement for PUROLATOR / 6100EAL753N1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Jack Hammer Hose W/Uni Crimp 3/4"X50Ft (1638)
- NTN NTN 15116, Tapered Roller Bearing Cone 11855 In Id X 08125 In W (15116)
- NTN Angular Contact Ball Bearing, 3205 (3205)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (SSUTWN10)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- Beta 1 Filters Hydraulic Filtration