Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 60896 / FILTER MART
Mfr # B1HF0055148
Zoro # G710476413
product price: $86.39
/ea
Sold in multiples of 2 for $172.78
Free Shipping & Returns
$172.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Filter Media Wire Mesh
- Micron Rating 100 µ
- Length 3.268 in
- Head Material Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055148
- Zoro # G710476413
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.268 in |
Outside Dia. | 1.693 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 60896 |
Filter Media | Wire Mesh |
Micron Rating | 100 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0057615 is a quality replacement for FILTER MART / 60896.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF33)
- VENUS Tubing, Venus, FEP 4mm OD x 2.5mm ID x 100' (FEP04MA)
- PNEUMADYNE Manifold, Metal, NPT, 5-5/8 In. L (M20-250-6)
- PIX Belt, A, 1/2 x 64 in. OC, 3 Band (3HA62)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- Beta 1 Filters Hydraulic Filtration