Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 60308D10BN / HYDAC/HYCON
Mfr # B1HF0048063
Zoro # G110475641
product price: $143.99
/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns
$287.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 60308D10BN
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048063
- Zoro # G110475641
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.835 in |
Outside Dia. | 3.681 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 60308D10BN |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0049497 is a quality replacement for HYDAC/HYCON / 60308D10BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 1-in. Bore Dia., 2-in. OD, 0.5625-in. Width (1641 2RSNR PRX)
- POWERDRIVE QD Bushing, Series SH, 1-1/8" Bore (SH-1-1/8)
- FESTO Standards-Based Cylinder DSNU-16-150-PPV-A (DSNU-16-150-PPV-A)
- D&D 23" Outside Length, 1/2" Top Width, 1 Ribs (A21/4L230)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- MAIN FILTER Hydraulic Filter, replaces HYUNDAI 31N401461, 10 micron, Outside-In (MF0896570)
- Beta 1 Filters Hydraulic Filtration