Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 6008001 / MP FILTRI
Mfr # B1HF0006417
Zoro # G110482342
product price: $70.99
/ea
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part 6008001
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006417
- Zoro # G110482342
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 4.488 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | 6008001 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0014756 is a quality replacement for MP FILTRI / 6008001.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Ceramic Radial Ball Bearing, SH6-6204ZZEC3 (SH6-6204ZZEC3)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AK7458)
- MRC Bearing, 30mm, 46,800 N, Steel (5306M)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.5 inch OD (33V450SDS)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9VZ25, 25 micron, Outside-In (MF0507061)
- Beta 1 Filters Hydraulic Filters