Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 572759 / BENDIX
Mfr # B1HF0006663
Zoro # G110475436
product price: $26.59
/ea
Sold in multiples of 4 for $106.36
$106.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand BENDIX
- Filter Media Cellulose
- Micron Rating 10 µ
- Application Filtration
- Head Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006663
- Zoro # G110475436
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.449 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | BENDIX |
Replaces OEM Part | 572759 |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0007080 is a quality replacement for BENDIX / 572759.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Air Coupler/Plug Kit 4Pc (13203)
- X1 TOOLS 1 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x6)
- ARO Filter/Regulator/Lubricator, 58 cfm (C38221-600)
- DIXON Barbed Hose Fitting, Hose ID 1/8", NPTF (1040202C)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- Beta 1 Filters Hydraulic Filters