Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 531B0100H02 / JOHNSON CONTROLS
Mfr # B1HF0186909
Zoro # G810497455
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand JOHNSON CONTROLS
- Replaces OEM Part 531B0100H02
- Application Filtration
- Length 28.5 in
- Outside Dia. 7.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0186909
- Zoro # G810497455
- Country of Origin United States
- Category Hydraulic Filters
Dimensions
Length | 28.5 in |
Outside Dia. | 7.6 in |
Details
Replaces OEM Brand | JOHNSON CONTROLS |
Replaces OEM Part | 531B0100H02 |
Application | Filtration |
Description
Beta 1 Filters B1HF0186908 is a quality replacement for JOHNSON CONTROLS / 531B0100H02.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY PtFE Lubricant, Aerosol Can, 20 Oz. (SW289)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (100-1NP OSL)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08FORFSX-04FOR-GP (GPFF2406-08-08-04FB)
- HHIP SPU-422 TiN Coated Carbide Insert (6022-2422)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG412, 10 micron, Outside-In (MF0066083)
- Beta 1 Filters Hydraulic Filtration