Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 531A0218H02 / JOHNSON CONTROLS
Mfr # B1HF0186867
Zoro # G310497474
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand JOHNSON CONTROLS
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
- Outside Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0186867
- Zoro # G310497474
- Country of Origin United States
- Category Hydraulic Filters
Dimensions
Outside Dia. | 6 in |
Length | 14.25 in |
Details
Replaces OEM Brand | JOHNSON CONTROLS |
Replaces OEM Part | 531A0218H02 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0186869 is a quality replacement for JOHNSON CONTROLS / 531A0218H02.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hose Protectors3.50"X8.00" BLACK HOSE PROTECTOR (HP-08B)
- SKF Bearing, Bore 17mm, Industry 6003-2RSJEM (6003 2RS JEM)
- COXREELS Swivel Seal Kit, 1/2In Nitrile O-Ring (439-SEALKIT)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,720 Nameplate RPM (31LH54)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- Beta 1 Filters Hydraulic Filters