Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 4YZ5 / SCHROEDER
Mfr # B1HF0006427
Zoro # G410486675
product price: $26.59
/ea
Sold in multiples of 4 for $106.36
$106.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part 4YZ5
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006427
- Zoro # G410486675
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 4.449 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | 4YZ5 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0021222 is a quality replacement for SCHROEDER / 4YZ5.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Heavy Duty Safety Coupler, 1/2" MNPT (A55828FZ)
- GLOBAL G2SC-400-B Two-Piece Clamping Collar (G2SC-400-B)
- D&D 146" Outside Length, 5/8" Top Width, 1 Ribs (5LK1460)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- AFTERMARKET Filter Hydraulic Transmission Spin On BT372 MPG 1272942C1 Fits John Deere (RAPHF2207)
- Beta 1 Filters Hydraulic Filters