Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 48256212 / TEREX
Mfr # B1HF0102155
Zoro # G710487983
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand TEREX
- Filter Media Microglass
- Micron Rating 10 µ
- Length 16.142 in
- Outside Dia. 3.465 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0102155
- Zoro # G710487983
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.142 in |
Outside Dia. | 3.465 in |
Details
Replaces OEM Brand | TEREX |
Replaces OEM Part | 48256212 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0116308 is a quality replacement for TEREX / 48256212.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Needle Holder, For Use With Mfr. Model Number: 3AAH8 (TTR4410203G)
- ZORO SELECT AX43 Cogged V-Belt, 1 Ribs (46U036)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male Brass Nipple - 2 Inch Extension (FA616LN)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MFMO-5)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- Beta 1 Filters Hydraulic Filters