Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 44420577 / COBANOGLU
Mfr # B1HF0132381
Zoro # G510494174
Sold in multiples of 2 for $353.98
Free Shipping & Returns
$353.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand COBANOGLU
- Replaces OEM Part 44420577
- Filter Media Synthetic Polyester
- Micron Rating 10 µ
- Outside Dia. 3.957 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132381
- Zoro # G510494174
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.957 in |
Length | 13.228 in |
Details
Replaces OEM Brand | COBANOGLU |
Replaces OEM Part | 44420577 |
Filter Media | Synthetic Polyester |
Micron Rating | 10 µ |
Head Material | Synthetic Polyester |
Application | Filtration |
Description
Beta 1 Filters B1HF0132384 is a quality replacement for COBANOGLU / 44420577.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B110 Wrapped V-Belt, 113" Outside Length, 21/32" Top Width, 1 Ribs (B110)
- KRYTOX Grease, Syringe, 0.5 Oz. (GPL-205)
- TRITAN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (UCFL205-15)
- FESTO Shock Absorber YSR-7-5-C (YSR-7-5-C)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- Beta 1 Filters Hydraulic Filters