Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 44410635 / COBANOGLU
Mfr # B1HF0006607
Zoro # G410477383
product price: $156.99
/ea
Sold in multiples of 4 for $627.96
Free Shipping & Returns
$627.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand COBANOGLU
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.969 in
- Length 8.228 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006607
- Zoro # G410477383
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.969 in |
Length | 8.228 in |
Details
Replaces OEM Brand | COBANOGLU |
Replaces OEM Part | 44410635 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0007302 is a quality replacement for COBANOGLU / 44410635.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01341, Return Line, 10 micron, Outside-In (MF0062430)
- FAG BEARINGS Radial Bearing, Double Row, 35mm Bore (2207-2RS-TVH)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- TOMPKINS HOSE SLEEVE NYLON 1.25 in. NHS-125, Sold per Foot (460005)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- CHIEF Filter Assembly Spin-On, 10 Micron, 20 Gpm, 250 PSI, 3/4 NPTf Ports (226005)
- Beta 1 Filters Hydraulic Filters