Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 419617 / FILTER MART
Mfr # B1HF0100279
Zoro # G910489763
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 419617
- Filter Media Synthetic
- Micron Rating 12 µ
- Outside Dia. 3.465 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0100279
- Zoro # G910489763
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.465 in |
Length | 12.913 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 419617 |
Filter Media | Synthetic |
Micron Rating | 12 µ |
Head Material | Synthetic |
Application | Filtration |
Description
Beta 1 Filters B1HF0100278 is a quality replacement for FILTER MART / 419617.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L190, Cast Iron, 42mm (L19042MM)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLPL-5100)
- POWERDRIVE QD Bushing, SF, 35mm (SF-35MM)
- TRITAN Radial Open Bearing, PS, 60mm, 6212 (6212/C3)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- MP FILTRI 61000301 Replacement/Interchange Hydraulic Filter (MF0057995)
- Beta 1 Filters Hydraulic Filters