Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 40752 / DONALDSON
Mfr # B1HF0048040
Zoro # G410481533
Sold in multiples of 4 for $215.16
$215.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON
- Replaces OEM Part 40752
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048040
- Zoro # G410481533
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.898 in |
Outside Dia. | 2.898 in |
Details
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | 40752 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0048538 is a quality replacement for DONALDSON / 40752.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- ARO Air Line Lubricator, 3/4In, 368cfm, 250 psi (L36451-110)
- BESTORQ 3M Timing Belts (324-3M-09)
- NTN NTN 8507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 21 Mm W Single Sealed (8507)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE40910, 10 micron, Outside-In, Cellulose (MF0066175)
- Beta 1 Filters Hydraulic Filtration