Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 3I0626 / CATERPILLAR
Mfr # B1HF0006519
Zoro # G510477122
Sold in multiples of 2 for $147.18
$147.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand CATERPILLAR
- Filter Media Microglass
- Micron Rating 5 µ
- Length 12.953 in
- Outside Dia. 3.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006519
- Zoro # G510477122
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.953 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | CATERPILLAR |
Replaces OEM Part | 3I0626 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0007240 is a quality replacement for CATERPILLAR / 3I0626.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS FHP Sheave, BK90 x 1-1/8 (BK90118)
- GATES MegaCrimp Couplings (12G-12FBSPORX45)
- NATIONAL Small Bore Metric Seals, 28X38X7-R2LS32-S (28X38X7-R2LS32-S)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 2 qt., Metal (10876C)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- MAIN FILTER MP FILTRI HP1352A25AN Replacement/Interchange Hydraulic Filter (MF0058644)
- Beta 1 Filters Hydraulic Filters