Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 39QZ10B / SCHROEDER
Mfr # B1HF0041084
Zoro # G410485081
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part 39QZ10B
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041084
- Zoro # G410485081
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 38.583 in |
Outside Dia. | 5.984 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | 39QZ10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0046580 is a quality replacement for SCHROEDER / 39QZ10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 1/2 In OD (7770 62 00)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- ALPHA TECHNOLOGIES Aignep USA 12 mm OD Nylon Tubing, Blue Color, 100' Roll, 160-500 psi (NY12mm-3-100)
- AIGNEP USA Bulkhead Union, 10mm Tube Sz, Brass, PK3 (50050N-10-PK3)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- LENZ 506260 Replacement/Interchange Hydraulic Filter (MF0617542)
- Beta 1 Filters Hydraulic Filters