Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 39QCLZ10B / SCHROEDER
Mfr # B1HF0001507
Zoro # G110479700
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part 39QCLZ10B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 36.496 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001507
- Zoro # G110479700
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 36.496 in |
Outside Dia. | 5.984 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | 39QCLZ10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0005008 is a quality replacement for SCHROEDER / 39QCLZ10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CFH11/16 (CFH11/16)
- ARO Valve, 1/2 in Port, NPT (K314LS)
- JENNY Air Compressor Pump, 1 hp, 2 hp, 1 Stage, 32 oz Oil Capacity, 2 Cylinder (K-PUMP)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- Beta 1 Filters Hydraulic Filtration