Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 3980GGEB13 / SEPARATION TECHNOLOGIES
Mfr # B1HF0006618
Zoro # G510479355
Sold in multiples of 2 for $231.98
Free Shipping & Returns
$231.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Replaces OEM Part 3980GGEB13
- Filter Media Microglass
- Micron Rating 5 µ
- Length 12.953 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006618
- Zoro # G510479355
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.953 in |
Outside Dia. | 1.969 in |
Details
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | 3980GGEB13 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0022068 is a quality replacement for SEPARATION TECHNOLOGIES / 3980GGEB13.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP RCMT-0602 C-6 TiN Coated Carbide Insert (6034-3062)
- DAYTON AC Gearmotor, 26.0 in-lb Max. Torque, 11.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF6)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (5KCR49RN2148T)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184T Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184T-W22)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 336689, 125 micron, Outside-In, Wire Mesh (MF0066320)
- Beta 1 Filters Hydraulic Filters