Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 3980GGEB04 / SEPARATION TECHNOLOGIES
Mfr # B1HF0006463
Zoro # G510479393
product price: $38.49
/ea
Sold in multiples of 4 for $153.96
$153.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Replaces OEM Part 3980GGEB04
- Filter Media Microglass
- Micron Rating 5 µ
- Length 4.567 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006463
- Zoro # G510479393
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.567 in |
Outside Dia. | 1.969 in |
Details
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | 3980GGEB04 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0022066 is a quality replacement for SEPARATION TECHNOLOGIES / 3980GGEB04.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X08X08)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F210)
- LOC-LINE Swivel Nozzle 75, 2 1/2In, PK20 (59895)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .2500 In (VBA2)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BUYERS PRODUCTS 3 Line Filtration Kit (U3LWF)
- Beta 1 Filters Hydraulic Filters