Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 3960GGHB08 / SEPARATION TECHNOLOGIES
Mfr # B1HF0006406
Zoro # G510479775
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Replaces OEM Part 3960GGHB08
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006406
- Zoro # G510479775
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 8.228 in |
Details
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | 3960GGHB08 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0022020 is a quality replacement for SEPARATION TECHNOLOGIES / 3960GGHB08.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 417507 (417507)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-107 MULTIPAK (123813 P2B-SC-107)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Black (IGBK03830-250)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06ANP01, Pressure Line, 6 micron (ZX-HP3202A06ANP01)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCC106GHCV, 5 micron, Outside-In, Glass (MF0066023)
- Beta 1 Filters Hydraulic Filters