Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 3890ZGEB26 / SEPARATION TECHNOLOGIES
Mfr # B1HF0001283
Zoro # G510480238
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Replaces OEM Part 3890ZGEB26
- Filter Media Microglass
- Micron Rating 5 µ
- Length 25.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001283
- Zoro # G510480238
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 25.157 in |
Outside Dia. | 3.839 in |
Details
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | 3890ZGEB26 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0005105 is a quality replacement for SEPARATION TECHNOLOGIES / 3890ZGEB26.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 0.875 x 47.1in OC (1422V466)
- BRECO Plug, Interchange, MPT, Steel, 3/4" (B-B6M6-S)
- DODGE 2012 X 1 1/2-KW Taper Lock Bushing (2012 X1-1/2)
- WEG WEG - 00136ET3EAL80-W22, 1.5 HP, 3600//3000 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (00136ET3EAL80-W22)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- MAIN FILTER MAHLE PI3115 Replacement/Interchange Hydraulic Filter (MF0060985)
- Beta 1 Filters Hydraulic Filters