Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 3831ZGEB16 / SEPARATION TECHNOLOGIES
Mfr # B1HF0001471
Zoro # G710480397
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Replaces OEM Part 3831ZGEB16
- Filter Media Microglass
- Micron Rating 5 µ
- Length 14.646 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001471
- Zoro # G710480397
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.646 in |
Outside Dia. | 5.984 in |
Details
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | 3831ZGEB16 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0005241 is a quality replacement for SEPARATION TECHNOLOGIES / 3831ZGEB16.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Cold Galvanizing Compound, 16 oz (17045)
- FESTO Standards-Based Cylinder DSBC-80-250-PPVA-N3 (DSBC-80-250-PPVA-N3)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 8 Bolt (B602203)
- PRO-SET Vacuum Pump Oil, 1 gal. (VPOG)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- PALL PALL HC9020FCP4H Replacement/Interchange Hydraulic Filter (MF0058388)
- Beta 1 Filters Hydraulic Filters