Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 3830ZGHB16 / SEPARATION TECHNOLOGIES
Mfr # B1HF0001209
Zoro # G110479410
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Replaces OEM Part 3830ZGHB16
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001209
- Zoro # G110479410
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.394 in |
Length | 14.646 in |
Details
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | 3830ZGHB16 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0005024 is a quality replacement for SEPARATION TECHNOLOGIES / 3830ZGHB16.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lever Barrel Pump, 15- 55 gal (19XH39)
- NSK NSK 6204, 6200 Series Single Row Deep Groove Ball Bearing (6204)
- LOC-LINE Manifold Kit (40463)
- DODGE FC-DL-200 (128818 FC-DL-200)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BALDWIN FILTERS Hydraulic Filter, 4 micron, Fiberglass (PT23211-MPG)
- Beta 1 Filters Hydraulic Filters