Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 3830DGEB39 / SEPARATION TECHNOLOGIES
Mfr # B1HF0041082
Zoro # G110486791
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Replaces OEM Part 3830DGEB39
- Filter Media Microglass
- Micron Rating 5 µ
- Length 38.583 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041082
- Zoro # G110486791
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 38.583 in |
Outside Dia. | 5.984 in |
Details
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | 3830DGEB39 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0047144 is a quality replacement for SEPARATION TECHNOLOGIES / 3830DGEB39.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 470601 (470601)
- CONCENTRIC INTERNATIONAL Sprocket 6.32 Od, 1 Bore, 50 Chain, 30 Teeth, 133632 (133632)
- SPRAYWAY All Purpose Dry Lubricant & Release Agent (SW077-1)
- DONALDSON Clamp, V-Band 4.5 In (114 Mm) (P206605)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG436, 3 micron, Outside-In (MF0066085)
- Beta 1 Filters Hydraulic Filters