Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 370P305 / PARKER/FAIREY ARLON
Mfr # B1HF0048071
Zoro # G510483314
product price: $190.99
/ea
Sold in multiples of 2 for $381.98
Free Shipping & Returns
$381.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FAIREY ARLON
- Replaces OEM Part 370P305
- Filter Media Microglass
- Micron Rating 10 µ
- Length 12.598 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048071
- Zoro # G510483314
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.598 in |
Outside Dia. | 3.681 in |
Details
Replaces OEM Brand | PARKER/FAIREY ARLON |
Replaces OEM Part | 370P305 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0051480 is a quality replacement for PARKER/FAIREY ARLON / 370P305.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940764Q, Return Line, 6 micron (ZX-940764Q)
- PARKER Valve Base, 9/16-18 SAE, Alum, 8-2 Cavity (B08-2-A6T)
- RULAND Shaft Collar, SS, 1 pc, 10mm Bore Dia. (ENCL25-10MM-SS)
- FERNCO DWV TEE FLEX PVC 1-1/2"" (PQT-150)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG196, 25 micron, Inside-Out (MF0065988)
- Beta 1 Filters Hydraulic Filters