Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 370L305A / PARKER/FAIREY ARLON
Mfr # B1HF0048071
Zoro # G510483185
product price: $190.99
/ea
Sold in multiples of 2 for $381.98
Free Shipping & Returns
$381.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FAIREY ARLON
- Replaces OEM Part 370L305A
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048071
- Zoro # G510483185
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.681 in |
Length | 12.598 in |
Details
Replaces OEM Brand | PARKER/FAIREY ARLON |
Replaces OEM Part | 370L305A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0051468 is a quality replacement for PARKER/FAIREY ARLON / 370L305A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6203Z C3Q65HTS1, Single Row Ball Bearings (6203Z C3Q65HTS1)
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.5 inch OD (6J150X5/8)
- CONTINENTAL 3/8" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZY03830-03-33)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZB02520-15-11-G)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- MAIN FILTER Hydraulic Filter, replaces FBN HI204694, Wire Mesh (MF0066332)
- Beta 1 Filters Hydraulic Filtration