Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 3640DGEB26 / SEPARATION TECHNOLOGIES
Mfr # B1HF0041154
Zoro # G110486739
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Replaces OEM Part 3640DGEB26
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.386 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041154
- Zoro # G110486739
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.386 in |
Length | 25.669 in |
Details
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | 3640DGEB26 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0047088 is a quality replacement for SEPARATION TECHNOLOGIES / 3640DGEB26.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L730 V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (5L730)
- PARKER Charging/Gauging Kit (CG-3000AGRG)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X08SS)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (1L704)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- ZORO SELECT 7 GPM Return Line Filter Head 3/8 Inch NPTF (3KML6)
- Beta 1 Filters Hydraulic Filtration