Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 335879 / FILTER MART
Mfr # B1HF0039039
Zoro # G910478903
product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Filter Media Cellulose/Water Removal
- Micron Rating 5 µ
- Length 17.992 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0039039
- Zoro # G910478903
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 17.992 in |
Outside Dia. | 6.083 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 335879 |
Filter Media | Cellulose/Water Removal |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Cellulose/Water Removal |
Description
Beta 1 Filters B1HF0039360 is a quality replacement for FILTER MART / 335879.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Filter Element, 40 Micron Filter Rating, For Use with F74 Filter (4338-05)
- CR-SKF Type HM18 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.781 in OD x 1/4 in W, Nitrile Lip (11164)
- GATES FleetRunner Heavy Duty Micro-V Belt - Water Pump, K060435HD (K060435HD)
- INGERSOLL-RAND Valve Stem (311A-A161)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL032F2, 3 micron, Outside-In (MF0614375)
- Beta 1 Filters Hydraulic Filters