Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 335782 / FILTER MART
Mfr # B1HF0091468
Zoro # G510495041
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 335782
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091468
- Zoro # G510495041
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.031 in |
Outside Dia. | 5.118 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 335782 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0092546 is a quality replacement for FILTER MART / 335782.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16699 (12Z-P12)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGE9)
- FORNEY Forney 1893049 Auto-Off Lever Air Pressure Switch (1893049)
- SPEEDAIRE Air Cylinder, 12 mm Bore, 40 mm Stroke, ISO Double Acting (CD85E12-40-B)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- Beta 1 Filters Hydraulic Filtration