Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 334472 / FILTER MART
Mfr # B1HF0007071
Zoro # G110477386
product price: $98.79
/ea
Sold in multiples of 2 for $197.58
Free Shipping & Returns
$197.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 334472
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007071
- Zoro # G110477386
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.15 in |
Outside Dia. | 2.008 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 334472 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0009271 is a quality replacement for FILTER MART / 334472.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket HUSQVARNA 532196103 Replacement Belt, 5LK1480 (5LK1480)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 19mm Roller Dia., 11mm Roller Width (KR19 PP)
- DIXON A Series Quick Connect Plug, 1/4-18 Nominal, Quick Connect Plug x MNPT, 500 psi Pressure, Brass, Dom (A2M2-B)
- CONTINENTAL CONTITECH 2L120 Cut Edge V-Belt, 12" Outside Length, 1/4" Top Width, 1 Ribs (2L120)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10V, 10 micron, Outside-in (MF0614371)
- Beta 1 Filters Hydraulic Filters