Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 324463 / FILTER MART
Mfr # B1HF0091520
Zoro # G810494249
product price: $29.19
/ea
Sold in multiples of 4 for $116.76
$116.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Filter Media Wire Mesh
- Micron Rating 125 µ
- Length 5.118 in
- Outside Dia. 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091520
- Zoro # G810494249
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.118 in |
Outside Dia. | 2.756 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 324463 |
Filter Media | Wire Mesh |
Micron Rating | 125 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0092528 is a quality replacement for FILTER MART / 324463.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, 6600 Series (6610-8-10)
- D&D 76" Outside Length, 5/8" Top Width, 1 Ribs (5VX760)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932651Q, Pressure Line, 10 micron (ZX-932651Q)
- MARCO Air Hose Coupling 2-Lug Male 1/2" NPT Coupling (10ME122)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BUYERS PRODUCTS 2 Inch NPTF Port Single Element Sump Strainer (SI2003)
- Beta 1 Filters Hydraulic Filtration