Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 323879 / FILTER MART
Mfr # B1HF0049044
Zoro # G510483550
product price: $48.65
/ea
Sold in multiples of 2 for $97.30
$97.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 323879
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0049044
- Zoro # G510483550
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.315 in |
Outside Dia. | 2.638 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 323879 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0049043 is a quality replacement for FILTER MART / 323879.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, AP53 (AP53)
- DAYTON High Speed Sub Assembly (P146-020-0250)
- DAYTON Drft Bstr Mtr, Shd Pol, OAO, 1/15hp, 3000rpm (71219124M)
- CHIEF Control Valve, 10 GPM, 2 Spool (220957)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- MAIN FILTER MP FILTRI HP0651A10AN Replacement/Interchange Hydraulic Filter (MF0058358)
- Beta 1 Filters Hydraulic Filters