Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 321707 / FILTER MART
Mfr # B1HF0096864
Zoro # G410487405
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 321707
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096864
- Zoro # G410487405
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.815 in |
Outside Dia. | 3.543 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 321707 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0097383 is a quality replacement for FILTER MART / 321707.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Y-Mender, Composite, 10mm Tube, 250 psi (55310-10)
- CONTINENTAL 1/4" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi RD (20307561)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 135 scfm (24242166)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 52 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNG1)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- MAIN FILTER Hydraulic Filter, replaces MANITOWOC 9437100569, 3 micron, Outside-In (MF0433234)
- Beta 1 Filters Hydraulic Filtration