Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 321201 / FILTER MART
Mfr # B1HF0066485
Zoro # G510480719
Sold in multiples of 2 for $132.38
$132.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 321201
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0066485
- Zoro # G510480719
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.732 in |
Length | 3.15 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 321201 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0068278 is a quality replacement for FILTER MART / 321201.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L490 (4L490)
- COILHOSE PNEUMATICS F/R/L Trio 1/4" (CO 8882AAG)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X08)
- BLACK SWAN Metal Containers - F-Style gal.-2-7/8" (22300)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 14X6031150, 25 micron, Outside-In (MF0592847)
- Beta 1 Filters Hydraulic Filters