Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 320799 / FILTER MART
Mfr # B1HF0062622
Zoro # G710475294
product price: $48.65
/ea
Sold in multiples of 2 for $97.30
$97.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 320799
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0062622
- Zoro # G710475294
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.575 in |
Outside Dia. | 2.165 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 320799 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0062710 is a quality replacement for FILTER MART / 320799.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 720-8MPT-22 Panther Synchronous Belt (720-8MPT-22)
- ARO Air Regulator, 1/2 In NPT, 215 cfm, 250 psi (R37341-100)
- CONTINENTAL 3/4" x 250' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-250)
- D&D 95" Outside Length, 3/8" Top Width, 1 Ribs (3VX950)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- HYDAC 1/2IN NPT HYDRAULIC FILTER ASSEMBLY (DFBH3HC30G05BM)
- Beta 1 Filters Hydraulic Filtration