Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 31E10380 / HYUNDAI
Mfr # B1HF0124230
Zoro # G510497410
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYUNDAI
- Replaces OEM Part 31E10380
- Filter Media Microglass
- Micron Rating 20 µ
- Length 1.378 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0124230
- Zoro # G510497410
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 1.378 in |
Outside Dia. | 2.441 in |
Details
Replaces OEM Brand | HYUNDAI |
Replaces OEM Part | 31E10380 |
Filter Media | Microglass |
Micron Rating | 20 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0124233 is a quality replacement for HYUNDAI / 31E10380.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose Segments, Gray, 1/4", 25ft., 55Pcs (49420-G)
- D&D Timing Belt, H, 1 x 54in PL, T108 (540H100)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 150 psi, Overall Width: 2.68 in (4ZL34)
- TRITAN Single Grv Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.75-in. OD (AK49 X 1 1/8)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP732, 10 micron, Outside-In (MF0508569)
- Beta 1 Filters Hydraulic Filtration