Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 3194P10 / LEKANG
Mfr # B1HF0091426
Zoro # G810489344
product price: $19.19
/ea
Sold in multiples of 4 for $76.76
$76.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand LEKANG
- Replaces OEM Part 3194P10
- Filter Media Cellulose
- Micron Rating 10 µ
- Length 2.835 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091426
- Zoro # G810489344
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 2.835 in |
Outside Dia. | 2.047 in |
Details
Replaces OEM Brand | LEKANG |
Replaces OEM Part | 3194P10 |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Head Material | Cellulose |
Application | Filtration |
Description
Beta 1 Filters B1HF0093295 is a quality replacement for LEKANG / 3194P10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bushing (TT630040G)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (SAS 1 3/4)
- NSK NSK-6002ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6002ZZ (6002ZZ)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (288-366)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP334, 10 micron, Inside-Out (MF0066162)
- Beta 1 Filters Hydraulic Filters