Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 314870 / INTERNORMEN
Mfr # B1HF0073133
Zoro # G410475914
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 314870
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.843 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073133
- Zoro # G410475914
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.843 in |
Outside Dia. | 5.079 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 314870 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0074252 is a quality replacement for INTERNORMEN / 314870.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 55 Gal Drum (03011)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16848 (12Z-82P)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M20-250-10)
- PREVOST Quick Coupling, Female 1/4" NPT (ARC 061201)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- PARKER PARKER 932018 Replacement/Interchange Hydraulic Filter (MF0059616)
- Beta 1 Filters Hydraulic Filters