Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 310575 / INTERNORMEN
Mfr # B1HF0099031
Zoro # G110494178
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 310575
- Filter Media Microglass
- Micron Rating 10 µ
- Length 14.291 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099031
- Zoro # G110494178
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.291 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 310575 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0113374 is a quality replacement for INTERNORMEN / 310575.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE Bobcat/Ransomes Repl. V-Belt, 1/2"Wx41"L, Top Width: 1/2" (2721410)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 93 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z821)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- POWERFLITE AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (AX37-2)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- Beta 1 Filters Hydraulic Filtration