Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 30TR660H10LLLA / EPPENSTEINER
Mfr # B1HF0099015
Zoro # G510486551
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 30TR660H10LLLA
- Filter Media Microglass
- Micron Rating 10 µ
- Length 13.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099015
- Zoro # G510486551
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.11 in |
Outside Dia. | 4.488 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 30TR660H10LLLA |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0099744 is a quality replacement for EPPENSTEINER / 30TR660H10LLLA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-11)
- CLESCO PBDC-BR-075 Bronze Bearing, Die-Cast Housing, Rigid (PBDC-BR-075)
- NANO HE Water Seperator, 175 SCFM, 1" NPT, Au (GF0175WS)
- PARKER Control Valve, SS, 1" Pipe Sz, 8 to 20 psi (M314-2211)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P176221, 10 micron, Inside-Out (MF0594503)
- Beta 1 Filters Hydraulic Filtration