Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 30TR110H3LLLA / EPPENSTEINER
Mfr # B1HF0098979
Zoro # G410498654
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 30TR110H3LLLA
- Filter Media Microglass
- Micron Rating 3 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098979
- Zoro # G410498654
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.654 in |
Outside Dia. | 2.047 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 30TR110H3LLLA |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0099709 is a quality replacement for EPPENSTEINER / 30TR110H3LLLA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/2 NPT MALE (221275)
- SKF SKF SNW26 X4-1/2, Standard Accessories, SKF SNW26 X412 (SNW26 X4-1/2)
- PERFORMANCE TOOL Flat Band Hose Clamp Pliers, W80654 (W80654)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- MAIN FILTER FILTER MART 325917 Replacement/Interchange Hydraulic Filter (MF0507157)
- Beta 1 Filters Hydraulic Filtration