Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 30998 / SOFIMA
Mfr # B1HF0132896
Zoro # G110491955
product price: $167.99
/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns
$335.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part 30998
- Filter Media Microglass
- Micron Rating 5 µ
- Length 8.386 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132896
- Zoro # G110491955
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.386 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | 30998 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0135277 is a quality replacement for SOFIMA / 30998.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- REELCRAFT Service Kit, 7000 Latch Parts (S602299)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-175)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 150 psi (4ZL85)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901494, 10 micron, Outside-In (MF0066252)
- Beta 1 Filters Hydraulic Filters