Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 30741 / SOFIMA
Mfr # B1HF0098969
Zoro # G110494192
product price: $53.79
/ea
Sold in multiples of 4 for $215.16
$215.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Filter Media Microglass
- Micron Rating 20 µ
- Application Filtration
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098969
- Zoro # G110494192
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.047 in |
Length | 3.937 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | 30741 |
Filter Media | Microglass |
Micron Rating | 20 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0115507 is a quality replacement for SOFIMA / 30741.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Metal Containers - F-Style gal. - 1-3/4" (22310)
- SMC Flow Control Valve, 3/16 In Tube, 1/8 In (AS2201F-N01-05SD)
- DAYTON Coupling, Rigid Steel (3ZN32)
- CONTINENTAL CONTITECH 3VX710 Cogged V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (3VX710)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP736, 25 micron, Outside-In (MF0507157)
- Beta 1 Filters Hydraulic Filtration